MERSEN TRM1-8/10 1-8/10A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay, Supplemental Protection | Series | TRM |
Voltage Rating | 250 VAC | Amperage Rating | 1.8 A |
Interrupt Rating | 10 kA | Fuse Class | Class M |
Mounting Type | Clip | Terminal Connection | Ferrule |
Standards | UL Listed to Standard 248-14 File E33925, CSA Certified to Standard C22.2 No. 248.14, ROHS Compliant | Application | Small Motors, Small Transformers, Lighting Circuits and Control Circuits |
UPC | 782001743277 |
Packages
10 - UNIT - (10) |