MERSEN TRM2-1/4 2-1/4A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 2.25 A | Interrupt Rating | 10 kA |
Fuse Class | Class M | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 mm dia x 38 mm L |
Standards | UL Listed to Standard 248-14 CSA Certified to Standard C22.2 No. 248-14, RoHS Compliant | Application | For Supplemental Protection, Small Motors Small Transformers Lighting Circuits Control Circuits |
UPC | 782001743314 |
Packages
10 - UNIT - (10) |