![goutrm212](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250416969.jpg?preset=medium)
MERSEN TRM2-1/2 2-1/2A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 2.5 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection, Small Motors, Small Transformers, Lighting Circuits, Control Circuits |
UPC | 782001743338 |
Packages
10 - UNIT - (10) |