MERSEN TRM4-1/2 4-1/2A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Tri-Onic® |
Item Name | Midget Fuse | Type | Time-Delay, Low Voltage |
Series | TRM | Voltage Rating | 250 VAC |
Amperage Rating | 4.5 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Body Style | Cylindrical, Non Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin Plated Copper | Construction | Poly Tube |
Dimensions | 13/32 in dia x 1-1/2 in L | Standards | UL 24814 File Number E33925, CSA C22.2 No. 248.14, RoHS Compliant |
Application | For Small Motors, Small Transformers, Lighting Circuits, Control Circuits | UPC | 782001743437 |
Packages
10 - UNIT - (10) |