![goutrm810](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250417009.jpg?preset=medium)
MERSEN TRM8/10 8/10A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection, Time Delay | Voltage Rating | 250 VAC |
Amperage Rating | 0.8 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 mm dia x 38 mm L |
Standards | UL 248-14, CSA C22.2 No. 248.14, RoHS Compliant | Application | Small Motors Small Transformers Lighting Circuits Control Circuits |
UPC | 782001743154 |
Packages
10 - UNIT - (10) |