
KLEIN TOOLS 69032 Fuse 6X32 10A 600V MM300/400
Description
Replacement fuse for use with Klein Tools' MM300 and MM400 Multimeters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Specifications
Brand Name | Klein Tools | Item Name | Multimeter Fuse |
Type | Fast Acting, Replacement | Voltage Rating | 600 V |
Amperage Rating | 10 A | Construction | Ceramic |
Dimensions | 6 x 32 mm | For Use With | MM300 and MM400 Multimeters |
UPC | 092644690327 |