
KLEIN TOOLS 69033 Fuse 5X20 500MA 600V MM400
Description
Replacement fuse for use with Klein Tools' MM400 Multimeter. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Specifications
Brand Name | Klein Tools | Item Name | Multimeter Fuse |
Type | Fast-Acting | Voltage Rating | 600 V |
Amperage Rating | 500 mA | Construction | Ceramic |
Dimensions | 5 mm dia x 20 mm L | For Use With | MM400 Multimeter |
UPC | 092644690334 |