
KLEIN TOOLS 69034 Fuse 10X38 10A 1000V-MM600/700
Description
Replacement fuse for use with Klein Tools' MM600 and MM700 Multimeters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.PRODUCT FEATURES:• Replacement fuse for use with Klein Tools' MM600 and MM700 Multimeters.• Provides longer lasting performance and greater safety.• Store as spare fuse so you are always prepared.• Fast-acting ceramic fuse.• Reduces the possibility of internal arc flashes.• Use with additional fuse, Cat. No. 69035.
Specifications
Brand Name | Klein Tools | Item Name | Multimeter Fuse |
Type | Fast Acting, Replacement | Voltage Rating | 1000 V |
Amperage Rating | 10 A | Construction | Ceramic |
Dimensions | 10 x 38 mm | For Use With | MM600 and MM700 Multimeters |
UPC | 092644690341 |