
KLEIN TOOLS 69035 Fuse 6X32 500MA 1000V-MM600/700
Description
Replacement fuse for use with Klein Tools' MM600 and MM700 Multimeters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Specifications
Brand Name | Klein Tools | Item Name | Multimeter Fuse |
Type | Fast Acting, Replacement | Voltage Rating | 1000 V |
Amperage Rating | 500 mA | Construction | Ceramic |
Dimensions | 6 x 32 mm | For Use With | MM600 and MM700 Multimeters |
UPC | 092644690358 |