
MERSEN GP30 30Amp 125VAC Mersen GP Plug Fast-Acting Fuse
Description
Mersen Plug Fuses are for industrial and residential applications. Standard non-time delay fuses are for receptacle and lighting circuits. Standard time delay fuses are for motor loads. For Canadian requirements, a type “P” fuse is used for non-motor loads and type “D” fuses are used for electric heating and cycling loads circuits. Both fuses have low melting-point temperature elements. Low-Temp time delay plug fuses have thermal sensitivity are also for cycling loads and motor circuits. Type “S” plug fuses are time delay and tamper-resistant.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Plug Fuse |
Type | Fast Acting | Voltage Rating | 125 VAC |
Amperage Rating | 30 A | Interrupt Rating | 10 kA |
Fuse Class | Plug | Mounting Type | Plug-in |
Terminal Connection | Screw-in | Response Time | Fast-Acting |
Dimensions | 1.126 in x 1.29 in | For Use With | Edison Lamp Holder |
Standards | UL 248-11, UL File Number E76208, CSA Certified Class 142301, CSA File Number 15525 | Application | For Industrial and Residential Receptacle and Lighting Circuits |
UPC | 068938796013 |
Packages
50 - UNIT - (50) |