MERSEN G10 10Amp 125V 10kA Mersen Fuse Plug
Description
Plug fuses are intended for industrial and residential applications. Non time-delay fuses are available for receptacle and lighting circuits and time-delay fuses for motor loads. For Canadian requirements, a type P fuse is used for non-motor loads and Type D for electrical heating and cyclical load circuits. Both fuses have low melting-point temperature elements. Type S plug fuses are time-delay and tamper resistant.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Plug Fuse |
Type | Fast Acting, Non Time-Delay | Voltage Rating | 125 VAC |
Amperage Rating | 10 A | Interrupt Rating | 10 kA |
Body Style | Edison | Mounting Type | Screw-in, Plug-in |
Terminal Connection | Screw-in | Response Time | Fast-Acting |
Contact Material | Brass | Dimensions | 1.126 x 1.29 in |
Standards | UL 24811, E76208, CSA File Number 15525 Class 142301 | Application | For Industrial and Residential, Receptacle and Lighting Circuits |
UPC | 068938754204 |
Packages
4 - UNIT - (4) |