
MERSEN G3 3Amp 125v Ferraz Shawmut Fuse Plug, Clear
Description
Mersen plug fuses are intended for industrial and residential applications. Non time-delay fuses are available for receptacle and lighting circuits and time-delay fuses for motor loads. For Canadian requirements, a type "P" fuse is used for non-motor loads and Type "D" for electrical heating and cyclical load circuits. Both fuses have low melting-point temperature elements. Type "S" plug fuses are time-delay and tamper resistant.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Plug Fuse |
Type | Fast-Acting | Voltage Rating | 125 VAC |
Amperage Rating | 3 A | Interrupt Rating | 10 kA |
Mounting Type | Screw-in | Terminal Connection | Screw-in |
Response Time | Fast-Acting | Contact Material | Brass |
Dimensions | 1.126 x 1.29 in | Standards | UL Listed Guide JEFV, File E76208, CSA Certified Class 142301, File 15525 |
Application | Industrial and Residential, Receptacle and Lighting Circuits | UPC | 068938838201 |
Packages
1 - UNIT - 1 |