MERSEN G6 6Amp 125V 10kA Mersen Fuse Plug
Description
Plug fuses are intended for industrial and residential applications. Non time-delay fuses are available for receptacle and lighting circuits and time-delay fuses for motor loads. For Canadian requirements, a type P fuse is used for non-motor loads and Type D for electrical heating and cyclical load circuits. Both fuses have low melting-point temperature elements. Type S plug fuses are time-delay and tamper resistant.
Specifications
Brand Name | Ferraz Shawmut | Contact Material | Brass |
UPC | 068938754198 |
Packages
1 - UNIT - 1 |