Abbotsford
goutd15

MERSEN 15A 125VAC TD Plug Time-Delay Fuse

Price $9.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TD15

Description

Mersen Plug Fuses are for industrial and residential applications. Standard non-time delay fuses are for receptacle and lighting circuits. Standard time delay fuses are for motor loads. For Canadian requirements, a type “P” fuse is used for non-motor loads and type “D” fuses are used for electric heating and cycling loads circuits. Both fuses have low melting-point temperature elements. Low-Temp time delay plug fuses have thermal sensitivity are also for cycling loads and motor circuits. Type “S” plug fuses are time delay and tamper-resistant.

Specifications

Brand Name Ferraz Shawmut Item Name Plug Fuse
Type Time-Delay Voltage Rating 125 VAC
Amperage Rating 15 A Interrupt Rating 10 kA
Fuse Class Plug Body Style Edison
Mounting Type Screw-in, Plug-in Terminal Connection Screw-in
Dimensions 1.126 x 1.29 in Standards UL 24811, E76208, CSA File Number 15525 Class 142301
Application For Industrial and Residential, Receptacle and Lighting Circuits UPC 068938839901

Packages

4 - UNIT - (4)