Abbotsford
goutd20

MERSEN TD20 20A 125VAC Mersen TD Plug Time-Delay Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:TD20

Description

Low voltage general purpose fuse with time delay feature. Type-D fuse have low melting-point temperature elements. This fuse is used with industrial and residential application. UL and CSA certified.

Specifications

Brand Name Ferraz Shawmut Item Name Plug Fuse
Type Time-Delay Voltage Rating 125 VAC
Amperage Rating 20 A Interrupt Rating 10 kA
Fuse Class Plug Body Style Edison
Mounting Type Screw-in, Plug-in Terminal Connection Screw-in
Dimensions 1.126 x 1.29 in Standards UL 24811, E76208, CSA File Number 15525 Class 142301
Application For Industrial and Residential, Receptacle and Lighting Circuits UPC 068938839925

Packages

1 - UNIT - 1 4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok