MERSEN TD30 30A 125VAC Mersen TD Plug Time-Delay Fuse
Description
Low voltage general purpose fuse with time delay feature. Type-D fuse have low melting-point temperature elements. This fuse is used with industrial and residential application. UL and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Plug Fuse |
Type | Time-Delay | Voltage Rating | 125 VAC |
Amperage Rating | 30 A | Interrupt Rating | 10 kA |
Fuse Class | Plug | Body Style | Edison |
Mounting Type | Screw-in, Plug-in | Terminal Connection | Screw-in |
Dimensions | 1.126 x 1.29 in | Standards | UL 24811, E76208, CSA File Number 15525 Class 142301 |
Application | For Industrial and Residential, Receptacle and Lighting Circuits | UPC | 068938839963 |
Packages
4 - UNIT - (4) |