Abbotsford
gouces45

MERSEN CES45 FUSE HRCI 45A 600VDC

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:CES45

Description

HRC1 MISC GEC FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type HRCI Series GEC
Voltage Rating 600 VDC Amperage Rating 45 A

Packages

1 - UNIT - 1