MERSEN A2K40R 40A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 40 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK-1 | Mounting Type | Clip |
Terminal Connection | Ferrule | Includes | Rejection Striker |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 DC Tested to UL 248 Limits (Mersen Self-Certified) | Application | For Load Centers, Panelboards, Switchboards, Bus Duct Feeder Circuits, Non-Inductive Loads, Lighting Circuits |
UPC | 782001915131 |
Packages
10 - UNIT - (10) |