MERSEN A4BQ601 600Amp 600VAC 500VAC Amp-Trap 2000® A4BQ Series Class L Time-Delay Fuse
Description
Amp-Trap 2000 A4BQ fuses are 20 percent more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500percent of rated current) accommodates harmless inrush currents with no nuisance opening.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | Time Delay |
Voltage Rating | 600 VAC | Amperage Rating | 601 A |
Interrupt Rating | 200 kA | Fuse Class | Class L |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Standards | UL 248-10, File E2137, DC listed to UL 248, CSA C22.2, No. 248.10 | Application | Mains Feeders Large Motors Lighting, Heating and General Loads Circuit Breaker Back-Up UPS Battery Circuits |
UPC | 782001939427 |
Packages
1 - UNIT - 1 |