MERSEN A4BY650 650A 600V Mersen Amp-Trap® A4BY Series Class L Time-Delay Fuse
Description
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Power Fuse | Type | Time-Delay, Low Voltage |
Series | A4BY | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 650 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Fuse Class | Class L | Body Style | Cylindrical, Rejection |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Contact Material | Silver Plated Copper | Construction | Glass Melamine |
Dimensions | 2-1/2 in dia x 8-5/8 in L | Standards | UL 24810 File Number E2137, CSA C22.2 No. 248.10, IEC 269-2-1, DC Listed UL-248 |
Application | For Mains, Feeders, Circuit Breakers, Load Centers, Panelboards, Switchboards, Metering Centers | UPC | 782001939083 |
Packages
1 - UNIT - 1 |