Abbotsford
goua4by750

MERSEN A4BY750 750A 600V Mersen Amp-Trap® A4BY Series Class L Time-Delay Fuse

Price $720.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A4BY750

Description

Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Power Fuse Type Time-Delay, Low Voltage
Series A4BY Voltage Rating 600 VAC, 300 VDC
Amperage Rating 750 A Interrupt Rating 200 kA at AC, 100 kA at DC
Fuse Class Class L Body Style Cylindrical, Rejection
Mounting Type Bolt-On Terminal Connection Blade
Contact Material Silver Plated Copper Construction Glass Melamine
Dimensions 2-1/2 in dia x 8-5/8 in L Standards UL 24810 File Number E2137, CSA C22.2 No. 248.10, IEC 269-2-1, DC Listed UL-248
Application For Mains, Feeders, Circuit Breakers, Load Centers, Panelboards, Switchboards, Metering Centers UPC 782001939106

Packages

1 - UNIT - 1