MERSEN A6T450 450A 600VAC 300VDC Mersen A6T Series Class T Fast Acting Fuse
Description
Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Power Fuse | Type | Fast Acting |
Series | A6T | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 450 A | Interrupt Rating | 200 kA at AC, 50 kA at DC |
Fuse Class | Class T | Body Style | Cylindrical, Rejection |
Mounting Type | Bolt-On | Terminal Connection | Blade |
Contact Material | Copper | Construction | GMG |
Dimensions | 2.06 in dia x 3.98 in L | Standards | UL 24815 File Number E2137, CSA C22.2 No. 248.15, DC Listed to UL-248 |
Application | For Load Centers, Panelboards, Switchboards, Circuit Breakers, Metering Centers | UPC | 782001891541 |
Packages
1 - UNIT - 1 |