MERSEN AJT1-6/10 1-6/10A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse
Description
AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse with advanced material technology the AJT fuse provides IEC type 2 no damage protection to main, feeder and branch circuits, for all types of loads. Extremely current-limiting for low peak let-thru current. Most current-limiting UL class fuse. Recommended for Arc Flash energy reduction. Small footprint requires less mounting space and allows smaller, more economical fuse blocks. Easy 2-to-1 selectivity for prevention of nuisance shutdowns. High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | Power Fuse | Type | IEC, Type 2, Time-Delay, Current Limiting, Low Voltage |
Series | AJT | Voltage Rating | 600 VAC, 500 VDC |
Amperage Rating | 1.6 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Fuse Class | Class J | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Dual | Indication | SmartSpot, Blown-Fuse |
Contact Material | Tin Plated Copper, Silver Plated Copper, Brass | Construction | Fiberglass |
Dimensions | 13/16 in dia x 2-1/4 in L | Standards | UL 2488 File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1, IEC 60269-2-1 |
Application | For Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers | UPC | 782001962753 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |