Abbotsford
gouajt3210

MERSEN AJT3-2/10 3-2/10A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:AJT3-2/10

Description

AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse with advanced material technology the AJT fuse provides IEC type 2 no damage protection to main, feeder and branch circuits, for all types of loads. Extremely current-limiting for low peak let-thru current. Most current-limiting UL class fuse. Recommended for Arc Flash energy reduction. Small footprint requires less mounting space and allows smaller, more economical fuse blocks. Easy 2-to-1 selectivity for prevention of nuisance shutdowns. High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot
Item Name Power Fuse Type Time-Delay
Voltage Rating 600 VAC Amperage Rating 3.2 A
Interrupt Rating 200 kA Fuse Class Class J
Mounting Type Clip Terminal Connection Ferrule
Dimensions 22 mm dia x 58 mm L Includes Rejection Striker
Standards UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2 No. 248.8 IEC 269-2-1 Application For Motor Circuits, Mains Feeders Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker, Back-Up Bus Duct Load Centers
UPC 782001962845

Packages

1 - UNIT - 1 10 - UNIT - 10