5-6/10A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse
Description
AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse with advanced material technology the AJT fuse provides IEC type 2 no damage protection to main, feeder and branch circuits, for all types of loads. Extremely current-limiting for low peak let-thru current. Most current-limiting UL class fuse. Recommended for Arc Flash energy reduction. Small footprint requires less mounting space and allows smaller, more economical fuse blocks. Easy 2-to-1 selectivity for prevention of nuisance shutdowns. High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | Time-Delay |
Voltage Rating | 600 VAC | Amperage Rating | 5.6 A |
Interrupt Rating | 200 kA | Fuse Class | Class J |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 22 mm dia x 58 mm L | Includes | Rejection Striker |
Standards | UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2 No. 248.8 IEC 269-2-1 | Application | For Motor Circuits, Mains Feeders Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker, Back-Up Bus Duct Load Centers |
UPC | 782001962852 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |