MERSEN ATDR1-4/10 1-4/10A 600V Amp-Trap 2000® ATDR Series Class CC Time Delay Small-Dimension Fuse
Description
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | Time Delay, ATDR |
Voltage Rating | 600 VAC | Amperage Rating | 1.4 A |
Interrupt Rating | 200 kA | Fuse Class | Class CC |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 10 mm dia x 38 mm L | Standards | UL 248-15, File E2137 DC Listed to UL 248, CSA C22.2, No. 248.15 |
Application | Small Motors Contactors Lighting Heaters General Loads | UPC | 782001908492 |
Packages
10 - UNIT - (10) |