MERSEN HSJ450 450A 600V Mersen HSJ Series Class J High Speed Fuse
Description
FRZ HSJ450 450A STD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | High Speed | Voltage Rating | 600 VAC |
Amperage Rating | 450 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Blade | Standards | UL Listed to Standard 248-8, File E2317 DC Listed to UL Standard 248 CSA Certified to Standard C22.2 No. 248.8 |
Application | For Control Panels Electronic Motor Controllers Phase Controllers Drives Soft-Starters Solid State Relays | UPC | 782001329730 |
Packages
1 - UNIT - 1 |