MERSEN HSJ500 500A 600V Mersen HSJ Series Class J High Speed Fuse
Description
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | High Speed | Series | HSJ |
Voltage Rating | 600 VAC, 500 VDC | Amperage Rating | 500 A |
Interrupt Rating | 200 kA at AC, 100 kA at DC | Fuse Class | Class J |
Body Style | Cylindrical, Rejection | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Tin Plated Copper, Silver Plated Copper, Brass |
Construction | GMG | Dimensions | 2-1/2 in dia x 8 in L |
Standards | UL 24812 File Number E2137, CSA C22.2 No. 248.12, DC UL-248 | Application | For Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft Starters, Solid State Relays |
UPC | 782001329747 |
Packages
1 - UNIT - 1 |