Abbotsford
gouot4

MERSEN OT4 4Amp 250V One-Time OT General Purpose Fast-Acting Fuse

Price $12.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OT4

Description

One-Time OT general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. FEATURES:- Easy to read imprint label for quick recognition and replacement- Low cost for high protection valueAPPLICATIONS:- Feeders- Branch circuits- Resistive heating- Residential and small commercial installations

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American Power Fuses Voltage Rating 250 VAC
Amperage Rating 4 A Interrupt Rating 50 kA
Fuse Class Class K5 Mounting Type Clip
Terminal Connection Ferrule Dimensions 14 mm dia x 51 mm L
Standards UL 248-9, File E2137, CSA C22.2, No. 248.9, DC Tested to UL 248 (Mersen Self-Certified) Application Feeders Resistive Heating Residential and Small Commercial Installations
UPC 782001700034

Packages

10 - UNIT - (10)