MERSEN OT20 20Amp 250V One-Time OT General Purpose Fast-Acting Fuse
Description
One-Time OT general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. FEATURES:- Easy to read imprint label for quick recognition and replacement- Low cost for high protection valueAPPLICATIONS:- Feeders- Branch circuits- Resistive heating- Residential and small commercial installations
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Fast-Acting | Series | OT |
Voltage Rating | 250 VAC | Amperage Rating | 20 A |
Interrupt Rating | 50 kA | Fuse Class | Class K5 |
Mounting Type | Clip | Terminal Connection | Ferrule |
Standards | UL Listed to Standard 248-9, File E2137 CSA Certified to Standard C22.2, No. 248.9 DC Tested to UL Standard 248 (Mersen Self-Certified) | Application | Feeders Resistive Heating Residential and Small Commercial Installations |
UPC | 782001700126 |
Packages
10 - UNIT - (10) |