Abbotsford
gouots125

MERSEN OTS125 125A 600V One-Time OTS Class K5 Fast-Acting Fuse

Price $118.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OTS125

Description

FRZ OTS125 600V K5 FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American Power Fuses Series OTS
Voltage Rating 600 VAC, 300 VDC Amperage Rating 125 A
Interrupt Rating 50 kA at AC, 20 kA at DC Fuse Class Class K5
Body Style Non Rejection Mounting Type Clip
Dimensions 1-13/16 in dia x 9-5/8 in L Standards UL 2489 File Number E2137, CSA C22.2 No. 248.9
Application For Feeders, Branch Circuits, Resistive Heating, Residential and Small Commercial Installations UPC 782001700911

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok