![gounrn350](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250416182.jpg?preset=medium)
MERSEN NRN350 350A 250V Mersen NRN Series Class H Non-Time Delay Fuse
Description
Mersen NRN (250V) and NRS (600V) fuses are standard non-time delay fuses, with a 10kA short circuit rating. 250 Volt NRN 15 amp through 60 amp fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting-point non-time delay fuses. Also qualifying for Type "P" are OTN15 through OTN60, which are Class K-5 fuses with a 50kA short circuit rating (found in the OT/OTS section of this cata log).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Non Time-Delay | Series | NRN |
Voltage Rating | 250 VAC | Amperage Rating | 350 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Dimensions | 2.13 in dia x 8.63 in L |
Standards | UL Listed, CSA File Number 1421-01 | UPC | 068938830342 |
Packages
1 - UNIT - 1 |