![gourf60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/445045593.jpg?preset=medium)
MERSEN RF60 60A 250VAC Mersen RF Series Class H Fast-Acting Renewable Fuse
Description
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | General Purpose, Fast Acting, Low Voltage, Renewable | Series | RF |
Voltage Rating | 250 VAC | Amperage Rating | 60 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Body Style | Cylindrical | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Brass |
Construction | FWGE | Dimensions | 13/16 in dia x 3 in L |
Standards | UL 248-7 Listed to File Number E2137, CSA Certified to C22.2, No. 248.7, E3978 JDRX.E3978 UL File Card, Class 1421-02 CSA File Card | Application | General Purpose Loads Where Short-Circuit Currents are 10000 A or Less |
UPC | 068938720254 |
Packages
10 - UNIT - (10) |