MERSEN RF200 200A 250VAC Mersen RF Series Class H Fast-Acting Renewable Fuse
Description
RF general purpose fuse features knurled bushings for ease of disassembly. Rugged construction for maximum service life. Precision die-cut renewal links renew quickly and give repeatable performance.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Renewable, Fast-Acting | Voltage Rating | 250 VAC |
Amperage Rating | 200 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Brass |
Construction | Rugged | Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.7 |
Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less | UPC | 068938720476 |
Packages
1 - UNIT - 1 |