![gourfs150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/445045657.jpg?preset=medium)
MERSEN RFS150 150A 600V RFS Series Class H Fast-Acting Renewable Fuse
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Renewable, Fast-Acting | Voltage Rating | 600 VAC |
Amperage Rating | 150 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Brass |
Construction | Rugged | Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.12 |
Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less | UPC | 068938721152 |
Packages
1 - UNIT - 1 |