MERSEN RFS60 60A 600V RFS Series Class H Fast-Acting Renewable Fuse
Description
RF general purpose fuse features knurled bushings for ease of disassembly. Rugged construction for maximum service life. Precision die-cut renewal links renew quickly and give repeatable performance.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | General Purpose, Fast Acting, Low Voltage, Renewable | Series | RFS |
Voltage Rating | 600 VAC | Amperage Rating | 60 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Body Style | Cylindrical | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Brass |
Construction | FWGE | Dimensions | 1-1/16 in dia x 5-1/2 in L |
Standards | UL 248-7 Listed to File Number E2137, CSA Certified to C22.2, No. 248.7, E3978 JDRX.E3978 UL File Card, Class 1421-02 CSA File Card | Application | General Purpose Loads Where Short-Circuit Currents are 10000 A or Less |
UPC | 068938720971 |
Packages
10 - UNIT - (10) |