MERSEN RLS400 400A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
LINK,RENEWABLE (600V)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | General Purpose, Fast Acting, Renewable | Series | RLS |
Voltage Rating | 600 VAC | Amperage Rating | 400 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Body Style | Cylindrical | Dimensions | 2-9/16 in dia x 11-5/8 in L |
Standards | UL 248-7 Listed to File Number E2137, CSA Certified to C22.2 No. 248.7 | Application | General Purpose Loads Where Short-Circuit Currents are 10000 A or Less |
UPC | 068938731298 |
Packages
20 - UNIT - (20) |