MERSEN RLS6 6A 600VAC Mersen RLS Series Class H Renewable Fuse Link
Description
RL general purpose fuse features knurled bushings for ease of disassembly. Rugged construction for maximum service life. Precision die-cut renewal links renew quickly and give repeatable performance.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Renewable, Fast Acting | Voltage Rating | 600 VAC |
Amperage Rating | 6 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Standards | UL Listed to Standard 248-7, File E2137 CSA Certified to Standard C22.2 No. 248.32 |
Application | For General Purpose Loads Where Short-Circuit Currents are 10000 A or Less | UPC | 068938730734 |
Packages
20 - UNIT - (20) |