Abbotsford
gou6.9grb000d08032

MERSEN 6,9GRB000D08/032 32Amp 690V Mersen Semiconductor Type

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:6,9GRB000D08/032

Description

Extremely high interrupting rating. Protection of power semiconductors according to IEC 269.1 and EN 60269.4. 500 to 690 V [rating 20 to 400 A]. gR class [gRB ratings 20 to 125 A] according to VDE 636-23. Full range protection. Improved safety and protection. Allows selective coordination. aR class [current rating 80 to 400 A] according to VDE 636-23 and IEC 269.4. 3 models complying with DIN 43653-00C are: with or without blown fuse indication and with trip indicator. Model complying with DIN 43620 (00C). Standard with or without blown fuse indication. With trip indicator.

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok