![gou6.9urd30ef0100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11670532.jpg?preset=medium)
MERSEN K300090 100Amp 690V Size 30 Mersen PSC Square Body Semiconductor Protection Fuse
Description
69URD30EF0100
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | European | Voltage Rating | 690 VAC |
Amperage Rating | 100 A | Interrupt Rating | 100 kA |
Body Style | Square | Mounting Type | Bolt |
Contact Material | Tin Plated Brass | Construction | Ceramic |
Standards | UL Listed Component Tested to IEC 269.4 RoHS Compliant | Application | Protection of Rectifiers, Inverters, DC Drives, UPS Systems, Reduced Voltage Motor Starters and Other Equipment |
UPC | 3605340323351 |
Packages
3 - UNIT - (3) |