Abbotsford
goua070urd31ki0630

MERSEN A070URD31KI0630 100kA 630Amp 700V SZ31 Gould Fuses Short Blade Semi Conductor Fuse

Price $673.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A300035

Description

The 690/700V ProtistorĀ® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles.They have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower IĀ²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Specifications

Brand Name Ferraz Shawmut Sub Brand Protistor®
Item Name Fuse Type Fast Acting
Voltage Rating 700 V Amperage Rating 630 A
Body Style Square Mounting Type Bolt
Terminal Connection Slotted Indication Striker
Contact Material Silver-Plated Copper Construction Ceramic
UPC 3605340322590

Packages

3 - UNIT - (3)