MERSEN C300198 100kA 550Amp 700V SZ32 Gould Fuses Short Blade Semi Conductor Fuse
Description
A070URD32KI0550
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Protistor® |
Item Name | Semiconductor Fuse | Type | American |
Voltage Rating | 700 VAC | Amperage Rating | 550 A |
Interrupt Rating | 100 kA | Body Style | Square |
Mounting Type | Bolt | Terminal Connection | Blade |
Standards | IEC 60269-4 Compliant, UL/CSA Recognized E76491, CCC GB 13539.4 | Application | Protection of Inverters, Motor Drives, UPS Systems and Similar 690 V or Less Equipments |
UPC | 3605340324747 |
Packages
3 - UNIT - (3) |