MERSEN A070URD33KI0700 100kA 700Amp 700V SZ33 Gould Fuses LongBlade Semi Conductor Fuse
Description
A070URD33KI0700
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 700 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Slotted |
Indication | Striker | Contact Material | Silver-Plated Copper |
Construction | Ceramic | UPC | 3605340325553 |
Packages
3 - UNIT - (3) |