MERSEN A070URD33TTI0800 100kA 800Amp 700V SZ33 Gould Fuses Long Blade Semi Conductor Fuse
Description
A070URD33TTI0800
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 800 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | End Contact with Threaded Holes, Flat |
Indication | Striker | Contact Material | Silver-Plated Brass |
Construction | Ceramic | UPC | 3605340328479 |
Packages
3 - UNIT - (3) |