MERSEN A15QS400-4 400Amp 150VAC/DC 100kA Mersen Amp-Trap® High Speed Fuse Semi-Conductor Form 101
Description
150V 400A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Series | A15QS | Voltage Rating | 150 VAC |
Amperage Rating | 400 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Contact Material | Tin-Plated Brass |
Construction | GMG | Dimensions | 28.7 mm dia x 67.6 mm L |
Standards | UL File Number E60314, RoHS Compliant | Application | For Protection of Heavy Duty Devices Such as Electrochemical Rectifiers |
UPC | 782001288020 |
Packages
10 - UNIT - (10) |