MERSEN A15QS7-2 100kA 7Amp 150V Amp-Trap High Speed Semiconductor Fuse
Description
A15QS7-2
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 150 V |
Amperage Rating | 7 A | Interrupt Rating | 100 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | GMG | Temperature Rating | 80 °C |
Standards | RoHS Compliant | Application | Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less |
UPC | 782001457747 |
Packages
10 - UNIT - (10) |