MERSEN A15QS800-4 100kA 800Amp 150V Mersen Amp-Trap® High Speed Fuse Semi-Conductor Form 101
Description
150V 800A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 150 V |
Amperage Rating | 800 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | RoHS Compliant |
Application | Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less | UPC | 782001288266 |
Packages
5 - UNIT - (5) |