![goua15qs1004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150093814.jpg?preset=medium)
MERSEN A15QS100-4 100kA 100Amp 150V Amp-Trap High Speed Semiconductor Fuse
Description
150V 100A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 150 V |
Amperage Rating | 100 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | RoHS Compliant |
Application | Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less | UPC | 782001287665 |
Packages
10 - UNIT - (10) |