![goua15qs2004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150093814.jpg?preset=medium)
MERSEN A15QS200-4 200Amp 150VAC/DC Mersen Amp-Trap® Fuse Semi-Conductor Form 101
Description
150V 200A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American, Current-Limiting, High Speed |
Series | A15QS | Voltage Rating | 150 VAC/VDC |
Amperage Rating | 200 A | Interrupt Rating | 100 kA at 150 VAC, 50 kA at 150 VDC |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Blade | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 1.13 in dia x 2.66 in L |
Standards | UL Listed Component Guide JFHR8, File E60314 Some Ratings, RoHS Compliant | Application | Protection of AC/DC Drives, UPS, Rectifiers and other Equipment of 150 V or Less |
UPC | 782001287832 |
Packages
10 - UNIT - (10) |