MERSEN A15QS20-2 100kA 20Amp 150V Amp-Trap High Speed Semiconductor Fuse
Description
A15QS20-2
Specifications
Brand Name | Ferraz Shawmut | Type | North American Round Style |
Voltage Rating | 150 VAC | Amperage Rating | 20 A |
Mounting Type | Clip | Standards | UL Recognized Component Guide JFHR8, File E60314 Some Ratings RoHS Compliant |
Application | Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less | UPC | 782001457808 |
Packages
10 - UNIT - (10) |